Convertible Bench Tables
Most Relevant
72" Convertible Benches

Our 72" convertible benches are an ideal seating solution for areas with limited space. These versatile units can be used as a comfortable bench with a back or as a table with a bench. Convertible benches can also be combined using optional built-in ganging devices to create one large table. Constructed with a durable 14-gauge steel frame, these 72" benches are built to last.
| Compare | Image | Top Material | Top Color Family | Height | Width | Weight Capacity | Frame Material | Model # | Price | |
|---|---|---|---|---|---|---|---|---|---|---|
![]() | MDF | 29 in | 29 in | 250 lbs | Steel | WBB725179 | $1,029.00 | |||
![]() | Particleboard | 29 in | 29 in | 250 lbs | Steel | WBB458282 | $979.00 |
96" Convertible Benches

96" convertible benches are versatile seating solution that offers flexibility and functionality. These benches are designed to convert easily into individual tables, allowing you to maximize your space. With a length of 96", our convertible bench tables provide ample seating for multiple individuals.
84" Convertible Benches

Our 84" Convertible Benches provide highly durable seating solutions with multiple layout options. They feature a heavy duty steel frame construction, with a high pressure laminate top, and are built to last. The 84" length makes them ideal for breakroom, cafeteria, and other office areas.