Pallet Cones
Pallet cones prevent the double-stacking of pallets, manage inventory of pallets, and indicate specific information related to palletized goods. They are available in multiple colors to color-code pallets, while some models feature a small dry-erase board to write specific warnings, item identification, and other important messages. Pallet cones are multi-sided, ensuring visibility from all angles. Pallet cones are ideal for warehouses, shipping and packaging logistic facilities, distribution centers, and more.
Most Relevant
Global Industrial Pallet Control Cones

Global Industrial Pallet Control Cones are available in a variety of colors to color-code pallets and simplify inventory management. Some cones include dry erase decals or letters for easy labeling and identification. The three-sided shape of these inventory control cones ensures high visibility from all angles during shipping and handling.
| Compare | Image | Type | Color | Size | Model # | Price | |
|---|---|---|---|---|---|---|---|
![]() | Plain Cone | 10" Dia. x 5"H | Ships Same Day WB412431 | as low as $6.20 Save $0.50 (7%) | |||
![]() | Cone With Numbers | 4-1/2"W X 4-1/2"H | Ships Same Day WB412591 | as low as $42.95 Save $3.00 (7%) | |||
![]() | Cone With Numbers | 4-1/2"W X 4-1/2"H | Ships Same Day WB412592 | $28.05was $45.95 Save $17.90 (39%) | |||
![]() | Cone With Letters | 4-1/2"W X 4-1/2"H | Ships Same Day WB412596 | $34.45was $40.95 Save $6.50 (16%) | |||
![]() | Cone With Magnets & Dry Erase Decals | 10" Dia. x 5"H | WBB1845711 | as low as $12.25 Save $1.00 (8%) | |||
![]() | Cone With Dry Erase Decals | 10" Dia. x 5"H | Ships Same Day WBB1845747 | as low as $7.40 Save $0.60 (7%) |
Global Industrial™ Pallet Cones - Do Not Stack

Global Industrial Pallet Cones - Do Not Stack are designed to prevent double stacking of freight orders and minimize damage to shipments. These cones can be securely strapped or taped down to the top of the pallet, ensuring that no additional items are stacked on top.