Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands SALE
Global Industrial

Model # :WB412590

Global Industrial™ Lettered Cones, A-Z, Yellow

Product Description
Make your mark with a stack of brightly colored Global Industrial™ Lettered Cones. These yellow cones are marked on all four sides with letters A-Z, making them easily identifiable from virtually every vantage point. Use them in warehouses and distribution centers to mark outbound shipments and customer pickups, as well as in various law enforcement settings.

  • 360° visibility.
  • Nestable and stackable for easy storage.
  • Won't tip over, move, or slide.

  • Each cone is equipped with a small hole at the top for flags <4mm in diameter, along with a slot for storing packing slips, notes, and receipts. In addition, the cones are made of durable plastic, suitable for outdoor use in all types of weather conditions. 26 cones per package. 4.38" H x 4.5" W x 4.5" L each.

    PROMOTIONAL PRICE
    $34.97

    was $40.95
    Save $5.98 (15%)
    1
    1
    Save 15% on Auto-Reorders

    AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
    • Eliminate the need for reminders and repetitive orders.
    • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
    • Automatic email notifications keep you in the loop before every order.
    • It's completely FREE and you can cancel anytime from your profile.
    Ships Same Day
    Add or Change Zip Code(s)
    Easy online or call-in returns. Read return policy

    Weights & Dimensions

    Length4-1/2 in
    Width4-1/2 in
    Height4-3/8 in
    Weight0.2 lbs
    Size4-1/2"W X 4-1/2"H

    Product Details

    TypeCone With Letters
    ColorYellow
    MessageLetters A-Z
    MaterialPolypropylene
    Package Quantity26
    Manufacturers Part Number412590
    BrandGlobal Industrial

    Warranty

    Warranty1 yr