Each cone is equipped with a small hole at the top for flags <4mm in diameter, along with a slot for storing packing slips, notes, and receipts. In addition, the cones are made of durable plastic, suitable for outdoor use in all types of weather conditions. 20 cones per package. 4.38" H x 4.5" W x 4.5" L each.
Global Industrial
Model # :WB412588
Global Industrial Numbered Cones, 1-20, Yellow
|
Questions & Answers (0)
Product Description
Make your mark with a stack of brightly colored Global Industrial Numbered Cones. These yellow cones are numbered 1-20 and marked on all four sides, making them easily identifiable from virtually every vantage point. Use them in warehouses and distribution centers to mark outbound shipments and customer pickups, as well as in various law enforcement settings.
360° visibility.
Nestable and stackable for easy storage.
Won't tip over, move, or slide.
Each cone is equipped with a small hole at the top for flags <4mm in diameter, along with a slot for storing packing slips, notes, and receipts. In addition, the cones are made of durable plastic, suitable for outdoor use in all types of weather conditions. 20 cones per package. 4.38" H x 4.5" W x 4.5" L each.
Each cone is equipped with a small hole at the top for flags <4mm in diameter, along with a slot for storing packing slips, notes, and receipts. In addition, the cones are made of durable plastic, suitable for outdoor use in all types of weather conditions. 20 cones per package. 4.38" H x 4.5" W x 4.5" L each.
PRICE
$49.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 4-1/2 in |
| Width | 4-1/2 in |
| Height | 4-3/8 in |
| Weight | 0.2 lbs |
| Size | 4-1/2"W X 4-1/2"H |
Product Details
| Type | Cone With Numbers |
| Color | Yellow |
| Message | Numbers 1-20 |
| Material | Polypropylene |
| Package Quantity | 20 |
| Manufacturers Part Number | 412588 |
| Brand | Global Industrial |
Warranty
| Warranty | 1 yr |