Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Vibration Eliminators

Vibration eliminators reduce or eliminate vibrations and shocks in mechanical systems or structures to prevent equipment damage, noise, and discomfort. Available in various mounting configurations, including pads, mounts, hangers, and isolators, vibration eliminators increase the safety of structures. Ideal for industrial machinery, HVAC systems, and automotive applications.
71 Results
Stainless Steel Braided Hoses With Threaded Nipples

Stainless Steel Braided Hoses With Threaded Nipples

CompareImageDiameterLengthLive LengthPSIMax TemperatureModel #Price
Stainless Steel Braided Hose With Threaded Nipples 1-1/2 x 18
1-1/2 in
18 in
12-3/4 in
450 psi
850 °F
WBB573529$135.95
Stainless Steel Braided Hose With Threaded Nipples 1-1/4 x 18
1-1/4 in
18 in
12-3/4 in
480 psi
850 °F
WBB573525$125.95
Stainless Steel Braided Hose With Threaded Nipples 1-1/4 x 8-1/2
1-1/4 in
8-1/2 in
3-1/4 in
480 psi
850 °F
WBB573527$62.95
Stainless Steel Braided Hose With Threaded Nipples 1-1/2 x 9
1-1/2 in
9 in
3-3/4 in
450 psi
850 °F
WBB573531$82.95
Stainless Steel Braided Hose With Threaded Nipples 2-1/2 x 12
2-1/2 in
12 in
5 in
290 psi
850 °F
WBB573396$195.95
Stainless Steel Braided Hose With Threaded Nipples 2 x 24
2 in
24 in
18 in
360 psi
850 °F
WBB573395$239.95
Stainless Steel Braided Hose With Threaded Nipples 2 x 10-1/2
2 in
10-1/2 in
4-1/2 in
360 psi
850 °F
WBB573532$129.95
Stainless Steel Braided Hose With Threaded Nipples 2 x 12
2 in
12 in
6 in
360 psi
850 °F
WBB573533$139.95
Stainless Steel Braided Hose With Threaded Nipples 1-1/2 x 12
1-1/2 in
12 in
6-3/4 in
450 psi
850 °F
WBB573528$109.95
Stainless Steel Braided Hose With Threaded Nipples 1/2 x 6-1/2
1/2 in
6-1/2 in
2-1/4 in
1100 psi
850 °F
WBB573515$42.95
Showing 1-10 of 29 results
Braided Bronze Hoses With Copper Sweat Ends

Braided Bronze Hoses With Copper Sweat Ends

Showing 1-10 of 18 results
Braided Stainless Steel Hoses With Carbon Steel Fixed & Floating Flanges

Braided Stainless Steel Hoses With Carbon Steel Fixed & Floating Flanges

Stainless Steel Braided Hoses With Grooved Nipple

Stainless Steel Braided Hoses With Grooved Nipple

Braided Stainless Steel Hoses With Copper Sweat Ends

Braided Stainless Steel Hoses With Copper Sweat Ends

Raised Face Fixed Flange Carbon Steel Reducer Hoses

Raised Face Fixed Flange Carbon Steel Reducer Hoses