Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Jones Stephens

Model # :WBB3082036

MPN #: S04203

Jones Stephens Flexible Stainless Steel Faucet Connector, 20"L, 3/8" x 1/2" OD x FIP

Product Description
  • Quick and easy installation- No special tools; no soldering
  • No pipe bending - Flexible connectors simplify installation- even in cramped spaces
  • Leak proof seal
  • High quality very tight outer braid of stainless steel weave and exclusive crimp-on fittings for maximum performance
  • Inner core of non-toxic polymer withstands temperatures of 33°F to 174°F - Maximum Working Temperature – 180°F
  • Working Pressure – 250 PSI
  • Burst Pressure – 880 PSI
  • Meets Approvals: UPC, ASME A112.18.6-2009, CSA B125.6-09


PRICE
$4.34

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length22-7/16 in
Width3-15/16 in
Height3-15/16 in
Weight7
Size1/2 in

Product Details

MaterialStainless Steel
Valve TypeFaucet Connector
Package Quantity1
Connection StyleODxFIP
Manufacturers Part NumberS04203
Hose Fitting1/4 Stainless
BrandJones Stephens