- Quick and easy installation- No special tools; no soldering
- No pipe bending - Flexible connectors simplify installation- even in cramped spaces
- Leak proof seal
- High quality very tight outer braid of stainless steel weave and exclusive crimp-on fittings for maximum performance
- Inner core of non-toxic polymer withstands temperatures of 33°F to 174°F - Maximum Working Temperature – 180°F
- Working Pressure – 250 PSI
- Burst Pressure – 880 PSI
- Meets Approvals: UPC, ASME A112.18.6-2009, CSA B125.6-09
Jones Stephens Flexible Stainless Steel Faucet Connector, 20"L, 1/2" x 1/2" FIP x FIP
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$6.40
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 23-1/4 in |
| Width | 3-15/16 in |
| Height | 3-15/16 in |
| Weight | 8 |
| Size | 1/2 in |
Product Details
| Material | Stainless Steel |
| Valve Type | Faucet Connector |
| Package Quantity | 1 |
| Connection Style | FIPxFIP |
| Manufacturers Part Number | S04213 |
| Hose Fitting | 1/4 Stainless |
| Brand | Jones Stephens |