Biomedical Adapter Fittings

Bio-Medical Barbed Bulkhead Adapter
| Compare | Image | Color | Hex | Hose Barb Size | Material | Size | Thread | Model # | Price | |
|---|---|---|---|---|---|---|---|---|---|---|
![]() | Black | 7/16 | 1/4" | Nylon | 4 | 1/4-18 NPSM in | WBB739456 | $2.21 | ||
![]() | Natural | 5/16 | 1/16" | HDPE | 1 | 10-32 UNF in | WBB739268 | $2.37 |

Bio-Medical Barbed Adapters
Related Products
CS8H Collared Screw Worm Gear Hose Clamp, 7/16" - 1" Clamping Diameter 10-Pack 3/8" safety collared, hex head screw eliminates danger of screwdriver slipping and damaging the hose. The combination collared and hex head screw can be used with blade type and nut drivers as well as socket wrenches. 9/16" band width offers greater sealing area. 9/16" 300 series stainless steel band and housing. 3/8" zinc plated carbon steel, collared, hex head screw.
CS28H Collared Screw Worm Gear Hose Clamp, 1-5/16" - 2-1/4" Clamping Diameter 10-Pack 3/8" safety collared, hex head screw eliminates danger of screwdriver slipping and damaging the hose. The combination collared and hex head screw can be used with blade type and nut drivers as well as socket wrenches. 9/16" band width offers greater sealing area. 9/16" 300 series stainless steel band and housing. 3/8" zinc plated carbon steel, collared, hex head screw.
Features: Temperature Range -50°F to 275°F (135°C) Pressure 125 psi at 70°F 6/6 Nylons exhibit good tensile strength, moderate stiffness and high impact resistance. Resistant to fuels, lubricants and many chemicals, but vulnerable to attack by phenols, strong acids and oxidizing agents. MN White Medical Nylon is made from the same resin as Natural Nylon, but has an FDA compliant white colorant added.
B28H Partial Stainless Worm Gear Hose Clamp, 1-5/16" - 2-1/4" Clamping Diameter 10-Pack Clamp has a 1/2" stainless steel band with plated 5/16" slotted hex head screw and housing. Recommended for most applications. Rounded edges to protect the hose. Efficient three-piece construction. Screws feature deep slots for quick installation. Precision Brand® Standard Series Hose Clamps have 100% interlock construction features: one piece housing which directly locks into the band and spot weld free design. Easily installed with screwdriver, nut driver or socket wrench. Meets or exceeds SAE torque ...
Features: Standard material used in automotive and marine under-the-hood, heater and coolant applications. Enhanced impact resistance results from inclusion of uniformly dispersed glass fibers that add strength to the resin: automotive industry approvals. Temperature Range -50°F to 275°F (135°C). Pressure 150 psi at 70°F Heat Deflection Temperature - ASTM D64: 475°F (246°C) at 264 psi.