- Temperature Range -80°F to 226°F.
- Pressure 260 psi at 70°F.
- NK material can be autoclaved to 285°F (140°C) and meets USP Class VI requirements.
- Generally, chemically resistant to: most acids, salts, weak bases, halogenated solvents, alcohols, nuclear and UV radiation, oxidants, ozone and deionized water.
Eldon James 1/8" Barbed Equal Tee, Natural Kynar
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$3.02
82
82
Ships in 21 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 2 |
| Hose Barb Size | 1/8" |
Product Details
| Type | Equal Tees |
| Material | Kynar |
| Description | 1/8" Barbed Equal Tee |
| Color | Natural |
| Manufacturers Part Number | T0-2-200NK7 |
| Brand | Eldon James |
Compliance & Certifications
| Certifications | RoHS Compliant |