- Temperature Range -50°F to 275°F (135°C)
- Pressure 125 psi at 70°F
- 6/6 Nylons exhibit good tensile strength, moderate stiffness and high impact resistance.
- Resistant to fuels, lubricants and many chemicals, but vulnerable to attack by phenols, strong acids and oxidizing agents.
- MN White Medical Nylon is made from the same resin as Natural Nylon, but has an FDA compliant white colorant added.
Eldon James 1/8-27 NPT to 3/16" Barbed Elbow, Natural Nylon
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$2.21
170
170
Ships in 21 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 0 lbs |
| Thread | 1/8-27 NPT in |
| Size | 3 |
| Hose Barb Size | 3/16" |
Product Details
| Type | Threaded Elbows |
| Material | Nylon |
| Hex | 7/16 |
| Description | Barbed Elbow |
| Color | Natural |
| Manufacturers Part Number | L2-3NN |
| Brand | Eldon James |
Compliance & Certifications
| Certifications | RoHS Compliant |