Biomedical Adapter Fittings

Bio-Medical Barbed Bulkhead Adapter
| Compare | Image | Color | Hex | Hose Barb Size | Material | Size | Thread | Model # | Price | |
|---|---|---|---|---|---|---|---|---|---|---|
![]() | Black | 7/16 | 1/4" | Nylon | 4 | 1/4-18 NPSM in | WBB739456 | $2.21 | ||
![]() | Natural | 5/16 | 1/16" | HDPE | 1 | 10-32 UNF in | WBB739268 | $2.37 |

Bio-Medical Barbed Adapters
Related Products
Features: Made from 6/6 nylon - exhibits strength, moderate stiffness, high service temperature, high impact resistance and tensile strength. Resistant to fuels, lubricants and many chemicals, but vulnerable to attack by phenols, strong acids oxidizing agents. Used in fuel line, vacuum systems and general purpose applications: automotive industry approvals. Temperature Range -50°F to 275°F. Pressure 150 psi at 70°F.
Features: Same physical and chemical resistance properties as Natural Polypropylene, but is less expensive. Fittings contain recycled runner material produced during virgin material, Natural Polypropylene production runs. Fittings are manufactured to the same tolerances and quality standards as our Natural Polypropylene fittings WP is not a USP Class VI material and is not lot traceable. Temperature Range -9°F to 150°F (66°C). Pressure 125 psi at 70°F.
Features: Fittings produced with 316L alloy perform well in high temperature, harsh physical environments. 316L molybdenum bearing stainless steel has excellent impact and chemical resistance. Less resistant than other types of stainless steel to highly oxidizing acids, such as nitric acid. Material has wide application in pharmaceutical and dairy processing and is used extensively in brewery, beverage and bioprocess industries.
Features: Temperature Range -80°F to 226°F. Pressure 260 psi at 70°F. NK material can be autoclaved to 285°F (140°C) and meets USP Class VI requirements. Generally, chemically resistant to: most acids, salts, weak bases, halogenated solvents, alcohols, nuclear and UV radiation, oxidants, ozone and deionized water.
Features: Same physical and chemical resistance properties as Natural Polypropylene, but is less expensive. Fittings contain recycled runner material produced during virgin material, Natural Polypropylene production runs. Fittings are manufactured to the same tolerances and quality standards as our Natural Polypropylene fittings WP is not a USP Class VI material and is not lot traceable. Temperature Range -9°F to 150°F (66°C). Pressure 125 psi at 70°F.