Safety Eyewear Parts & Lanyards

Safety Eyewear Side Shields
| Compare | Image | Material | Size | Package Quantity | Type | Model # | Price | |
|---|---|---|---|---|---|---|---|---|
![]() | Vinyl | One Size | 60 Pairs | Side Shields | Ships Same Day WBB1309583 | $259.95 | ||
![]() | PVC | One Size | 1 Pair | Side Shields | Ships Same Day WBB614890 | $4.54 ea. |

Eyewear Retainers

Safety Goggles

Replacement Lens
Related Products
The Skullerz MODI Over-the-Glasses (OTG) Anti-Scratch and Anti-Fog Safety Goggles feature an oversized, wrap-around lens for a wide range of vision and seamless fit over prescription glasses. These protective safety goggles feature tough scratch-resistant and anti-fog lenses to provide clear vision and protect eyes from flying dust, debris and liquid splashes in tough work environments. The soft gasket lining forms to the wearer's face for a comfortable, customized fit while sealing out dust, debris and particles. The vented frame allows for airflow and improved anti-fog performance. The ...
Skullerz#174; DAGR Anti-Fog Safety Glasses are half-frame glasses with a blade-style design that offer a sleek and sporty look, perfect both on the job or off. These safety glasses feature tough anti-fog polycarbonate lenses to protect against impacts and filter 99.9 percent of harmful UVA, UVB and UVC rays. Available in a variety of lenses to suit a range of tasks and light environments. The durable frames bend and flex without breaking. A non-slip rubber nose piece and rubber temples keep the glasses secure and resist sweat. LENS TECHNOLOGIES The lens features Fog-Off technology for ...
Honeywell Uvex Stealth® Protect your eyes from airborne debris, chemical splashes and impacts with the Uvex Stealth® Safety Goggles with HydroShield® Anti-fog Lens. The contemporary low-profile design of these safety goggles features a soft, elastomer body that flexes and conforms to the face for a secure, comfortable, gap-free fit. The gray lens tint is ideal for outdoor environments where glare and sunlight can cause eyestrain and fatigue. The HydroShield® coating features dual hydrophilic and hydrophobic properties that keep lenses clear up to 60 times longer than our next best ...
Sellstrom® Safety Goggles, Soft Protective Eye Shield, Unisex, Clear Lens, Direct Vent, Adjustable Strap, S81000 OTG: These stylish goggles are made with a soft flexible PVC body to ensure proper fit and comfort; Designed to fit over most prescription eye wear the wraparound construction provides a perfect fit and seal. Vented: Made with a clear uncoated polycarbonate lens to provide optical clarity during a variety of applications; These protective goggles have direct vents that allow maximum airflow while protecting against dust and flying debris. Certified: With an adjustable 18" flame ...
The highest levels of comfort, protection, performance and sleek styling now combine with an over-the-glass prescription eyewear option. The Uvex Stealth family, one of the most popular goggles on the market, has expanded to include an OTG style. These goggles offer modern design, technology and materials coupled with premier performance, comfort and adjustability features. Ideal for impact, dust and airborne particles, chemical splash, and optical radiation (UV and welding/heat radiation), the new expanded Uvex Stealth family continues to make it easy to wear goggles on the job, no ...