Dock Bumpers
Dock bumpers are durable protective components that prevent loading docks from damage caused by impact while increasing the longevity of the loading dock. Dock bumpers cushion contact with trucks, containers and carts to prevent costly damage. They are made from durable materials like molded and extruded rubber, with some models featuring steel faces for added protection. Dock bumpers are used in shipping facilities, warehouses, and other logistics management locations that utilize high-traffic loading docks.
Most Relevant
Heavy-Duty Loading Dock Bumpers

Heavy-duty loading dock bumpers protect docks from vehicle impact. They are made of heavy-duty rubber allowing them to absorb 80% of the impact force, making them ideal for long-term outdoor use. Our loading dock bumpers feature pre-drilled anchor bolt holes allowing for quick installation, and are available in a variety of sizes.
| Compare | Image | Width | Projection | Height | Mounting Style | Configuration | Brand | Model # | Price | |
|---|---|---|---|---|---|---|---|---|---|---|
![]() | 13 in | 4-1/2 in | 20 in | Welded or Bolt On | Standard | Global Industrial | Ships Same Day WB988030 | as low as $89.95 Save $7.00 (7%) | ||
![]() | 26 in | 4-1/2 in | 10 in | Welded or Bolt On | Standard | Global Industrial | Ships Same Day WB988028 | as low as $76.95 Save $6.00 (7%) | ||
![]() | 14 in | 4-1/2 in | 9.5 in | Welded or Bolt On | P1 | Global Industrial | Ships Same Day WB988026 | as low as $58.95 Save $5.00 (8%) | ||
![]() | 20 in | 4-1/2 in | 10 in | Welded or Bolt On | Standard | Global Industrial | WB988027 | as low as $60.95 Save $5.00 (8%) | ||
![]() | 38 in | 4-1/2 in | 10 in | Welded or Bolt On | Standard | Global Industrial | Ships Same Day WB988029 | as low as $109.95 Save $10.00 (8%) | ||
![]() | 13 in | 4-1/2 in | 24 in | Welded or Bolt On | Standard | Global Industrial | Ships Same Day WB988031 | as low as $91.95 Save $7.00 (7%) | ||
![]() | 16 in | 6-1/2 in | 10 in | Bolt On | Standard | Ideal Warehouse Innovations, Inc. | WB988773 | as low as $78.95 Save $7.00 (8%) | ||
![]() | 16 in | 10 in | 10 in | Bolt On | Standard | Ideal Warehouse Innovations, Inc. | WBB2320711 | as low as $269.95 Save $26.00 (9%) | ||
![]() | 16 in | 8 in | 10 in | Bolt On | Standard | Ideal Warehouse Innovations, Inc. | WB988776 | as low as $169.95 Save $10.00 (6%) | ||
![]() | 26 in | 4-1/2 in | 12 in | Bolt On | Standard | Ideal Warehouse Innovations, Inc. | WBB2320717 | as low as $169.95 Save $10.00 (6%) |
Showing 1-10 of 22 results
Extruded Rubber Fender Bumpers

Protect walls, buildings and other structures with extruded rubber fender bumpers. These bumpers have a weather and abrasion resistant construction, and feature a half-oval design that provides effective protection over a wide radius. These rubber fender bumpers can be installed horizontally or vertically depending on your needs.
Showing 1-10 of 17 results
Steel-Faced Loading Dock Bumpers

Steel-faced loading dock bumpers offer optimal protection for docking areas where excessive friction occurs. They feature a scratch resistant steel face, and a heavy-duty laminated rubber base for peak impact absorption. These steel faced loading dock bumpers come with pre-drilled mounting holes and are available in a variety of sizes.
Showing 1-10 of 16 results
Specialty Molded Dock Bumpers

Specialty molded dock bumpers are the ideal choice for reinforcing your truck beds and loading docks. These bumpers are constructed of highly durable materials that will be long lasting and ideal for many applications. Our specialty molded dock bumpers feature pre-drilled mounting holes for easy installation and are available in a variety of shapes and sizes.
Showing 1-10 of 20 results
Laminated Dock Bumpers

Laminated dock bumpers absorb 80% of impact force to protect structures from damage. Dock bumpers are constructed of truck tire material making them ideal for docks, warehouses, loading bays and more. Our laminated dock bumpers are available in a variety of sizes to fit your specific needs.
Showing 1-10 of 14 results
Weld One-Side Dock Bumpers

Weld one-side dock bumpers absorb more shock than conventional bumpers. These bumpers can be used as rub rails for wall protection and are ideal for loading docks in factories and warehouses. These loading dock bumpers are constructed of heavy duty rubber, providing long lasting durability. They come equipped with pre-drilled holes for easy installation.
Trailer & Crane Bumpers

Crane and trailer bumpers provide impact protection for warehouses, and construction sites from vehicles, cranes, and other material handling equipment. These rubber trailer bumpers are made of durable materials allowing them to withstand weather damage, making them ideal in indoor and outdoor environments. Bumpers feature pre-drilled mounting holes for easy installation.
Extruded Rubber Bumper Stops

Extruded rubber bumper stops are great for protecting equipment and facilities when vehicles are parked next to them. They are made of high impact-resistant rubber, making them highly durable in outdoor applications. These rubber bumper stops can be used vertically or horizontally depending on your needs, and feature pre-drilled holes for installation using anchor bolts.