Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Ideal Warehouse Innovations, Inc.

Model # :WB988777

MPN #: 24-3100

Ideal Warehouse Heavy Duty Dock Bumper, Rectangular 13Wx20H, 8" Projection, Black

Product Description
Ideal Warehouse LAMINATED LOADING DOCK BUMPER

A Durable Method of Protecting Loading Docks in Low to Medium Traffic Applications.

Loading dock bumpers are made with tough plies of fabric impregnated rubber pads that are compressed and secured by 3/4" thick steel rods and then mounted to 3/8" thick angle iron brackets. Rubber dock bumper has pre-drilled 7/8" anchor bolt holes to allow quick installation. When purchasing dock bumpers, allow 12" spacing between each bumper for dependable protection. 2 Year Limited Warranty.

PRICE
$295.95

1
1

Bulk Pricing

Quantity
Pricing
Buy 1 unit - 4 units
295.95
Buy 5 units - 10 units
285.95Save $10.00 (3%)
Buy 11+ units
269.95Save $26.00 (9%)
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width13 in
Depth8 in
Height20 in
Weight81 lbs
Projection8 in
Face Width7 in
Bolt Spacing11"W, 7-1/2"H
Mounting Hole Diameter7/8 in

Product Details

Assembly RequiredNo
TypeLaminated Dock Bumper
ColorBlack
Hole Spacing Vertical7-1/2 in
Number of Mounting Holes6
ConfigurationStandard
Hole Spacing Horizontal11 in
MaterialRubber/Steel
Package Quantity1
Manufacturers Part Number24-3100
Mounting StyleBolt On
ShapeRectangular
BrandIdeal Warehouse Innovations, Inc.

Warranty

Warranty2 yr