Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Omnimed

Model # :T9FB3138164

MPN #: 181720

Omnimed Vault Twin Door Narcotic Cabinet, 30"W x 10"D x 30"H, Stainless Steel

Product Description
The Vault is Omnimed's latest generation of Narcotics Cabinets. Security was paramount in the design of this new cabinet. Each door has a tri bolt latch mechanism that locks into the top, bottom and opposing door. The wafer lock that controls the tri bolt latch provides a higher degree of security compared to a simple flat key lock. Forced entry into this unit would require the drilling out of the locks or the cutting of 4 harden steel bolts. The twin door design provides easy access to medications. The 4 adjustable shelves are reinforced to eliminate sagging and allow space for both large and small medication containers. The large dimensions are perfect for holding plastic storage bins up to 9" deep for quicker loading and unloading of supplies.

Features:
  • American Made Stainless steel double door cabinet with 4 shelves
  • Triple Bolt Wafer Lock for both doors. Locks are keyed differently unless specified when ordering (3 wafer keys per lock)
  • Pre-drilled mounting holes reinforced with stainless steel mounting discs
  • Measures 30"W x 10"D x 30"H
  • Unit has lifetime warranty (1 Year On Locks)


PRICE
$1,699.00

1
1

Bulk Pricing

Quantity
Pricing
Buy 1 unit - 5 units
1699.00
Buy 6 units - 10 units
1615.00Save $84.00 (5%)
Buy 11+ units
1565.00Save $134.00 (8%)
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width30 in
Depth10 in
Height30 in
Weight55 lbs

Product Details

Assembly RequiredNo
Lock TypeDouble Keyed Lock
Number of Adjustable Shelves4
ColorSilver
Door TypePiano Hinge Door
For Use WithDrugs or Restricted Storage
Number of Doors2
Number of Shelves4
MaterialStainless Steel
DescriptionTwin Door Narcotic Cabinet
Package Quantity1
Manufacturers Part Number181720
Number of Fixed Shelves1
Base TypeFrame
BrandOmnimed

Warranty

WarrantyLifetime