Germicidal Cabinets

Germicidal Cabinets
| Compare | Image | Material | Width | Height | Capacity | Model # | Price | |
|---|---|---|---|---|---|---|---|---|
![]() | Steel | 24-1/2 in | 32 in | 40 Goggles/40 Glasses | WBB2347985 | $1,225.00 |

Germicidal Cabinet Accessories
Related Products
✓ 20-gauge construction body for lasting durability ✓ Each shelf holds up to 400 lbs. ✓ 22-gauge shelf thickness Emergency preparedness cabinet keep all medical items, PPE, and other pandemic management supplies safe and secure. Includes 3-point locking system and locking Lever handles with 2 keys. Pry resistant 5/16" round locking bar for added security. Reinforced Shelves prevents shelf deflection and are adjustable in 2" increments. Reinforced doors and Bright orange high visibility color. Wall mounting capabilities
WEATHERPROOF FLAMMABLE SAFETY CABINETS 30 Gallon Capacity - Manual Close Doors Safety storage cabinet features added protection against the elements for outdoor use. Flammable storage cabinet is made using double walled, all welded 18 gauge galvannealed steel finished in UV, weather and scratch resistant urethane coating. Outdoor safety cabinet features a sloped roof with 2-3/4" overhang. Interior and exterior astragals prevent rain penetration. Includes 1-1/2" insulating air space. 3-point self latching doors have corrosion resistant stainless steel recessed paddle handles for a ...
Global™ Outdoor Drum Cabinet 110 Gal. Capacity, Manual Close Global's outdoor drum storage cabinets are easily assembled and are created from solid steel, coated with a durable, corrosion and weather resistant finish for long lasting durability. Lockable, Hinged Lid and swing out doors for convenient outdoor storage of hazardous materials. Lockable with a built in padlock hasp. Lid lifts easily on gas spring hinges, allowing easy access to tops of drums for quick filling or dispensing. Features Passive ventilation is standard. Removable galvanized steel grating for easy cleanup. ...
Eagle's 2 Gallon, self-closing, Bench Top Flammable Liquid Safety Cabinet is constructed of 18-gauge (1 mm) steel. The sides, top, bottom, and doors are double-walled with a 1-1/2 in (3.8 cm) air space between walls. Includes two vents, each have 2 in (5.1 cm) threaded fittings and a fire baffle and cap. Cabinets have a high gloss powder coat finish with red trilingual warning, plus grounding attachment, 3-point latch system, and 2-in (5.1 cm) raised, leakproof door sill. Each shelf is adjustable on 3 in (7.6 cm) centers, supported by 4 brackets, with a 350 lbs (159 kg) safe allowable ...
GLOBAL™ FLAMMABLE CABINETS With Forkliftable Legs Global™ 90 Gallon Capacity - Self Close Doors These Flammable Safety Cabinets meet or exceed the NFPA Flammable Liquid Code #30 and the OSHA standard 1910.106 for storage of class I, II and III liquids. FM approved. The all welded double wall 18 gauge steel of these flammable storage cabinets offer superior fire protection. Double-walled doors feature 14 gauge steel outside and 18 gauge interior. Vented flammable cabinets feature 1-1/2" insulating air space and dual 2" flame arrestor air vents that connect to exhaust system to ...