Cantilever Racks
Most Relevant
Cantilever racks offer a durable solution for storing long and heavy goods. Cantilever racking is designed to maximize vertical storage space in warehouses, lumber yards, storage facilities, and other industrial workspaces. Cantilever storage racks feature strong, open arms that can store materials like tubes, pipes, conduits, lumber, or bars. Single or double-side cantilever racking is available in various sizes, weight capacities, and arm options. Available in either structural or roll-formed steel construction. Starter and add-on units allow racks to be configured to meet a range of needs.
Cantilever Racks Accessories
Filters
Type
Number of Sides
Duty
Number Of Arms
Arm Capacity
Series
Nexel® Cantilever Racks with Shelving

Meet your bulk storage needs with Nexel cantilever racks and shelving in commercial and industrial environments. These heavy-duty corrosion-resistant racks offers a range of weight capacities per pair of arms. The Nexelon finish protects against bacteria and mold. With adjustable 12-gauge steel frames and versatile arm options, these racks accommodate various widths and storage requirements.
| Compare | Image | Width | Depth | Height | Number of Arms | Arm Capacity | Weight Capacity | Price | Model # | |
|---|---|---|---|---|---|---|---|---|---|---|
![]() | 36 in | 24 in | 72 in | 6 | 145 lbs | 880 lbs | as low as $989.00 Save $86.00 (8%) | WB245644 | ||
![]() | 72 in | 24 in | 72 in | 6 | 110 lbs | 660 lbs | as low as $1,079.00 Save $96.00 (8%) | Ships Same Day WB245647 | ||
![]() | 60 in | 24 in | 72 in | 6 | 110 lbs | 660 lbs | as low as $1,239.00 Save $110.00 (8%) | Ships Same Day WB245646 | ||
![]() | 48 in | 24 in | 72 in | 6 | 110 lbs | 660 lbs | as low as $989.00 Save $86.00 (8%) | Ships Same Day WB245645 |
Global Industrial™ I-Beam Single Sided Cantilever Racks

Structural I-beam cantilever racks allow for convenient storage access on both sides due to our unit's compact design to save horizontal space while allowing for faster load and unload times. Our racks come in a single-sided or double-sided option, along with heavy arm connector plates and bolted column-to-base connections. Available in a range of cantilever rack weight capacities.
Global Industrial™ I-Beam Double Sided Cantilever Racks

Structural I-beam cantilever racks allow for convenient storage access on both sides due to our unit's compact design to save horizontal space while allowing for faster load and unload times. Our racks come in a double-sided or double-sided option, along with heavy arm connector plates and bolted column-to-base connections. Available in a range of cantilever rack weight capacities.
Global Industrial™ Best Value Series Single Sided Cantilever Racks

Our Best Value Series cantilever racks are the perfect solution for any warehouse or storage facility. They are made of heavy-gauge steel with varying weight capacities per arm. Racks can hold medium-duty and heavy-duty loads of material, and the single-sided design allows back-to-back positioning with another compatible rack. Arms include lips to retain supplies.
Showing 1-10 of 17 results
Global Industrial™ Best Value Series Double Sided Cantilever Racks

Our Best Value Series cantilever racks are the perfect solution for any warehouse or storage facility. They are made of heavy-guage steel with varying weight capacities per arm. Racks can hold medium-duty and heavy-duty loads of material, and the double-sided design allows back-to-back positioning with another compatible rack. Arms include lips to retain supplies.
Global Industrial™ 1000 Series Single Sided Cantilever Racks

Our medium duty cantilever racks are great for storing a variety of items such as pipes, lumber, and more. These cantilever racks can have 4 to 24 arms with each arm holding a range of capacities. The base can be used as a bottom shelf for additional storage along with single sided uprights used for wall placement. These cantilever racks are a great option for the center of aisles or rows.
Global Industrial™ 1000 Series Double Sided Cantilever Racks

Our medium duty cantilever racks are great for storing a variety of items such as pipes, lumber, and more. These cantilever racks can have 4 to 24 arms with each arm holding a range of capacities. The base can be used as a bottom shelf for additional storage along with single sided uprights used for wall placement. These cantilever racks are a great option for the center of aisles or rows.
Global Industrial™ 2000 Series Single Sided Cantilever Racks

Global Industrial branded cantilever racks are perfect for storing lumber, pipes, and more. Our 2000 series cantilever racks come with the option of having a flat back so they can be placed against a wall, or with additional arms on the back for maximum storage. Made using 7-gauge steel uprights and 7 and 10-gauge steel arms, their arms come in a range of capacities.
Global Industrial™ 2000 Series Double Sided Cantilever Racks

Global Industrial branded cantilever racks are perfect for storing lumber, pipes, and more. Our 2000 series cantilever racks come with the option of having a flat back so they can be placed against a wall, or with additional arms on the back for maximum storage. Made using 7-gauge steel uprights and 7 and 10-gauge steel arms, their arms come in a range of capacities.
Global Industrial™ 4000 Series Single Sided Cantilever Racks

Extra Heavy cantilever racks provide a storage solution for storing lumber, pipes, and other long, flat items. Single sided uprights make racks ideal for center of aisles or rows, or where maximum storage is needed in limited spaces. Weight capacities as a whole unit ranges, depending on the model. Each individual arm on these racks can hold a range of capacities.
Global Industrial™ 4000 Series Double Sided Cantilever Racks

Extra Heavy cantilever racks provide a storage solution for storing lumber, pipes, and other long, flat items. Double sided uprights make racks ideal for center of aisles or rows, or where maximum storage is needed in limited spaces. Weight capacities as a whole unit ranges, depending on the model. Each individual arm on these racks can hold a range of capacities.

Little Giant® Single Sided Cantilever Racks

Interlake I-Beam Double Sided Cantilever Racks