Buffing Wheels

3M Buffing Wheels Project 1298
| Compare | Image | Brand | Cloth Type | Color | Diameter | Model # | Price | |
|---|---|---|---|---|---|---|---|---|
![]() | 3M | Wool | White | 3 in | WBB3138980 | $14.00 ea. | ||
![]() | 3M | Foam | Green | 3-1/4 in | WBB3138879 | $7.40 ea. | ||
![]() | 3M | Wool | White | 3 in | WBB3138882 | $15.75 ea. |

Buffs for Abrasives
Related Products
Micron-graded diamond particles affixed to durable waterproof cloth backing with tough resin bond. For grinding and polishing ceramics, carbide, cast iron. Applications are Contour Finishing, Edge Beveling, Fine Finishing, Finishing, Superfinishing Metal Implants, Turbine Engines. Industries Include Metal Implants, Turbine Engines.
3M™ Microfinishing Film 5MIL Belt 372L 2" x 72" 30 Micron Grit Aluminum Oxide Our 3M™ Microfinishing Film Belt 372L is designed to help you get the finest finish possible, and is available in a wide variety of forms. It features micron-graded aluminum oxide abrasive bonded to a durable polyester film backing to produce a fast cut-rate and uniform finish on composites, plastic, fiberglass and metal. Primary Applications are: Metalworking
3M™ Microfinishing Film Roll 372L, 4" x 150' x 3" 15 Micron Grit An aluminum oxide micron roll resin bonded to a 5 mil polyester film backing. The backing has a friction grip coating for slip resistance. Precision finishing of cylindrical surfaces such as automotive camshafts & crankshafts. High strength film backing and micron-graded aluminum oxide mineral provides precise, uniform, close-tolerance finishes. Fast cutting. Long length rolls. Applications are: Fine Finishing, Powertrain Microfinishing, Superfinishing
3M™ Diamond Polishing Cloth Belt 652WY 2-1/2" x 18-15/16" 50000 Mesh Grit Diamond Micron-graded diamond particles affixed to durable waterproof cloth backing with tough resin bond. For grinding and polishing ceramics, carbide, cast iron. Applications are Contour Finishing, Edge Beveling, Fine Finishing, Finishing, Superfinishing Metal Implants, Turbine Engines. Industries Include Metal Implants, Turbine Engines.
3M™ Steri-Drape™ Isolation Bag contains a draw-string closure that can be used in the sterile field, to isolate and contain organs and body parts for surgical procedures. Film is durable and resistant to fluid strike-through to keep contents secure, yet is soft enough to be gentle on organs and tissues, Translucent plastic film allows for visualization of contents, Dual draw-string closure opens and closes easily and smoothly without constricting body parts or tissue, Large size is useful for a variety of applications and procedures in the OR, 10 ea/bx, 4 bx/cs.