Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Steri-Drape

Model # :WBB3092756

MPN #: 7000002533

3M™ Steri-Drape Isolation Bag 1003, 20" x 20", 10/Carton, 4 Cartons/Case

Product Description
3M™ Steri-Drape™ Isolation Bag contains a draw-string closure that can be used in the sterile field, to isolate and contain organs and body parts for surgical procedures. Film is durable and resistant to fluid strike-through to keep contents secure, yet is soft enough to be gentle on organs and tissues, Translucent plastic film allows for visualization of contents, Dual draw-string closure opens and closes easily and smoothly without constricting body parts or tissue, Large size is useful for a variety of applications and procedures in the OR, 10 ea/bx, 4 bx/cs.

PRICE
$365.95

1
1
Ships in 21 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length20
Width20

Product Details

TypeIsolation Bag
MaterialPlastic
Package Quantity40
ColorTransparent
ApplicationAccessory
Manufacturers Part Number7000002533
BrandSteri-Drape