Masonry Hammers

Jacketed Fiberglass Engineering Hammers
| Compare | Image | Brand | Description | Handle Type | Head Weight | Model # | Price | |
|---|---|---|---|---|---|---|---|---|
![]() | Stanley | Engineering Hammer | Jacketed Fiberglass | 4 lbs | Ships Same Day WBB321889 | $38.95 |

Mash Hammers

Bon® Brick Hammers

Hickory Wood Engineering Hammers
Related Products
Features: Short handle 27 to 36 HRc hardness Epoxy resin connection guarantees secure shafting Resistant fiberglass handle for work in adverse conditions Bronze-aluminum head prevents material deformations and does not spark on impact Octagonal design decreases the load and balances the force New handle design, with shock absorbent guard included Head Weight: 4 lb. Face diameter: 2" Head length: 5-15/16" Handle length: 12-5/8" Total length: 14-3/8"
Features: Non-sparking: For safe use near combustible materials Non-marring: Helps absorb impact and helps reduce work damage where surface protection is critical Fiberglass handle: High visibility yellow in color and ergonomically designed to help prevent injury from repeated use. Cushion grips provide a non-slip grip and maximum comfort while striking. Shoulder protector design prevents breaking during overstrike Made in USA
Features: Ideal for applications which require non-sparking conditions The flat surface bronze head absorbs impact blows, reduces rebound and helps eliminate marred work surfaces Non-slip cushion grip provides greater comfort and safety
A member of the Indestructible Handle series, the Estwing® 2.5 lb. Head, 12" Length Indestructible Handle Club Hammer has its handle manufactured with the patented Indestructible® technology. This handle is made from 4 premium steel bars covered with vulcanized rubber, absorbing impact and vibration while protecting the user in the event of striking an electrical wire. The handle weighs more than the hammer head, allowing to apply double the torque on any struck surface. This club hammer has a forged hammer head hardened between 50-55 HRC, enabling usage in areas including demolition, ...
Features: Double faced head is hardened and tempered forged for maximum strength and durability All kits include replacement handle, pre-measured bonding mix, mix container and instructions Replacement Handle Service Kits: JHWSHHF-14A, JHWSHHF-16A, JHWSHHF-32A, and JHWSHHF-36