Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




ABC Hammers

Model # :WBB0915429

MPN #: ABC4BF

ABC Hammers ABC4BF 4 lb. Non-Sparking Brass Hammer, 14" Fiberglass Handle

Product Description


ABC Hammers ABC4BF 4 lb. Non-Sparking Brass Hammer, 14" Fiberglass Handle


Features:
  • Non-sparking: For safe use near combustible materials
  • Non-marring: Helps absorb impact and helps reduce work damage where surface protection is critical
  • Fiberglass handle: High visibility yellow in color and ergonomically designed to help prevent injury from repeated use. Cushion grips provide a non-slip grip and maximum comfort while striking. Shoulder protector design prevents breaking during overstrikes
  • Made in USA


PRICE
$135.95

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length16
Head Weight4 lbs
Handle Length14"

Product Details

Handle MaterialFiberglass
MaterialBrass
DescriptionNon-Sparking hammer
Manufacturers Part NumberABC4BF
BrandABC Hammers