Precision Screwdrivers

Precision Screwdrivers
| Compare | Image | Brand | Size | Drive Type | Blade Type | Package Quantity | Model # | Price | |
|---|---|---|---|---|---|---|---|---|---|
![]() | Eclipse | 7 x 50 | - | - | - | WBB1929621 | $2.98 |

ESD-Safe Precision Screwdriver Sets

Precision Screwdriver Sets

ESD-Safe Precision Screwdrivers
Related Products
Features: The blade release system built in the comfortable handle makes it easy and safe to change the slim blades without the blades falling out The blades are 30% slimmer than the blade of a regular insulated screwdriver for better accessibility and more applications such as sunken screws and spring elements For working on live equipment up to 1000 volts Complete with roll up pouch with clear 1000v indication IEC 60900 compliant Blades furnished in 2-packs
Milwaukee® 48-22-2604 4 Pc. Precision Screwdriver Set Milwaukee® Precision Screwdrivers feature an All-Metal Core for up to 4x strength. Precision machined tips provide secure fitment and long life. The extended reach design and longer shanks deliver improved visibility and reach. 360-degree rotating back caps offer greater control, driving ability, and tuning. Additionally, color coded markings allow users to easily ID tool on the jobsite. Chrome plated shanks increase tool life by reducing corrosion and providing superior rust protection. Features: All metal cores: Up to 4X stronger ...
Beta insulated tools are safe for use on electrical systems up to 1000 VAC (1500 VDC). The design meets EN 60900 specifications and each tool is subjected to the following stringent tests: handle resistance to slipping and flame propagations, and high voltage test (10000V). The driver has a narrow shank for a consistent width from the blade all the way up the shank, preventing interference between the shank and the sides of a threaded hole. The hand design molded for a comfort fit and the unique asymmetrical gripping inserts have been designed for maximum traction. The drive type is also ...
Insulated hand tools from Jameson provide maximum electrical protection and are suitable for working live or close to live parts at nominal voltages up to 1,000 volts. Constructed using heavy-duty injection molded Nylon 11; they are ideal for use in a wide variety of utility, electrical, and telecommunication applications. The 6-Piece Insulated Screwdriver Set (JT-KT-02100) contains: 1/8 inch x 3 inch Slotted Terminal Screwdriver (JT-SD-01860) 3/16 inch x 3 inch Slotted Electricians Screwdriver (JT-SD-01880) 3/16 inch x 6 inch Slotted Electricians Screwdriver (JT-SD-01890) 5/16 inch x 6 ...
Milwaukee® Precision Screwdrivers feature an All-Metal Core for up to 4x strength. Precision machined tips provide secure fitment and long life. The extended reach design and longer shanks deliver improved visibility and reach. 360-degree rotating back caps offer greater control, driving ability, and tuning. Additionally, color coded markings allow users to easily ID tool on the jobsite. Chrome plated shanks increase tool life by reducing corrosion and providing superior rust protection. Features: All metal cores: Up to 4X stronger Precision machined driving tips Longer shanks for ...