Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




C.S. Unitec

Model # :WBB2079103

MPN #: EX802-020UB

C.S. Unitec EX802-020UB Offset Screwdriver, Copper Beryllium, 1/4" x 5-9/16"

Product Description
C.S. Unitec EX802-020UB Offset Screwdriver, Copper Beryllium, 1/4" x 5-9/16"



Features:
  • Offset screwdriver
  • Four sizes available
  • Copper Beryllium only for added strength
  • Made from copper beryllium


PRICE
$81.95

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Tip Size1/4 in
Blade Length5-9/16"

Product Details

Manufacturers Part NumberEX802-020UB
Tip TypeSlotted
BrandC.S. Unitec