Precision Screwdrivers

Precision Screwdrivers
| Compare | Image | Brand | Size | Drive Type | Blade Type | Package Quantity | Model # | Price | |
|---|---|---|---|---|---|---|---|---|---|
![]() | Eclipse | 7 x 50 | - | - | - | WBB1929621 | $2.98 |

ESD-Safe Precision Screwdriver Sets

Precision Screwdriver Sets

ESD-Safe Precision Screwdrivers
Related Products
The Klein 10-in-1 Multi-Bit Screwdriver/Nut driverl has the bits to handle your most common tasks. From Phillips or slotted to square and TORX ®, these tips are precision-machined for an exact fit. The internal flanges inside the handle provide solid, twist- resistant blade anchor. A Cushion-Grip handle for greater torque and comfort helps you get the job done fast.
Stanley® 66-520-A, 100 Plus® 18 Piece Combination Screwdriver Set Large, deep fluted acetate handle stands up to heavy-duty industrial use. Easy-to-clean handle. Flanges on the blade inside the handle provides a solid, twist-resistant blade. Bars are fully ground and polished, then chrome plated for corrosion resistance. Bars are made of alloy steel and heat-treated for strength and durability. INCLUDES: 1/4 x 1-1/2 in Standard Slotted Tip (Stubby) 1/8 x 2 in Standard Slotted Tip (Pocket) 1/4 x 4 in x 3/16 x 3 in, 5/16 x 6 in, 3/8 x 8 in, 3/8 x 10 in Standard Slotted Tip 3/16 x 3 in, 3/16 ...
Stanley® 66-168-A, 100 Plus® Standard Slotted Tip Screwdriver 3/8" x 8" Large, deep fluted acetate handle stands up to heavy-duty industrial use. Easy-to-clean handle. Flanges on the blade inside the handle provides a solid, twist-resistant blade. Bars are fully ground and polished, then chrome plated for corrosion resistance. Bars are made of alloy steel and heat-treated for strength and durability. Bolster reinforced construction. Hex bolster allows for use with a wrench for added torque. Slotted tips are cross ground for consistent fit.
Gearwrench® mechanics tools have been designed with professional users in mind for better productivity, access, and strength. The 9 piece slotted dual material screwdriver set in a foam storage tray is one of the wide collection of Gearwrench® Modular Sets. These chemical and solvent resistant foam trays are designed to fit in a wide range of tool storage systems, including our GSX storage line of products. The foams are in contrasting orange and black with high visibility size markings for easy tool identification. Each of the tools fits in a custom cutout that provides optimal ...
The 1201E Evox screwdriver series feature ergonomic bi-material handles with an octagonal mid-section to prevent from rolling off the worktop. The chrome-plating free tip allows for perfect screw coupling and is protected from oxidation with phosphate-coating treatment. The style and size of the tip are printed on the round end for quick identification. A hole at the end allows for hanging or attaching a lanyard.