Pin Vises

Pin Vises
| Compare | Image | Type | Size | Package Quantity | Range | Model # | Price | |
|---|---|---|---|---|---|---|---|---|
![]() | Standard | 0" - .055" | 1 | 0-.055 in | Ships Same Day WBB939972 | $15.18 | ||
![]() | Swivel Top | .032" - .063" | 1 | .032-.063 in | Ships Same Day WBB939971 | $11.41 |
Related Products
Features: PT® Mini 425 2-1/2" Portable Tri-Vise 1/2" pipe bending shoes Lightweight Heavy Duty Tristand Pipe Vise 1/8 to 2-1/2" (3-60 mm) pipe capacity quality alternative to rigid chain vise Pipe stand legs are made of 1" heavy wall tubing for greater tri vise stability Quality lightweight and portable pipe jack stands
540A Series Carriage C-Clamps are ideal for light industrial, woodworking and repair applications. They feature a black oxide coating, oscillating head, and sliding cross pin handle. Features: Frames made from high strength ductile iron castings Sliding pin (vise type) handle, single acme thread rolled spindle and oscillating ball and socket tip Wilton's heaviest-duty carriage clamp available
Wilton Rubber Magnefix Jaw Caps are constructed of aluminum and synthetic rubber. Rubber faces conform to the workpiece and grip firmly without slipping. Features: MODEL R - RUBBER FACE MAGNEFIX JAW CAPS Aluminum alloy with synthetic rubber cover Jaw cap conforms to workpiece and grips firmly without slipping while protecting work surface Temporary work-holding systems. Designed to protect both the vise jaws and the workpiece from marring and distortion during any clamping application Caps are constructed from a hardened aluminum alloy with two built-in circular permanent magnets on the ...
This is an original part from Wilton. The lock nut and bolt assembly is compatible with many vises, and is sold individually. The assembly includes two bolts and two lock nuts used to secure the inner ring and the outer ring of the vise. No additional tools should be required for the installation. For Use With: Jet C-1 (Before 1998 Old) Combination Pipe and Bench Vise C-1 (Before 1998 New) Combination Pipe and Bench Vise C-1 (After 1998) Combination Pipe and Bench Vise 350 (After 1998) Machinist Vise 400 (After 1998) Machinist Vise 450 (After 1998) Machinist Vise 500 (After 1998) ...
Wilton Rubber Magnefix Jaw Caps are constructed of aluminum and synthetic rubber. Rubber faces conform to the workpiece and grip firmly without slipping. Features: MODEL R - RUBBER FACE MAGNEFIX JAW CAPS Aluminum alloy with synthetic rubber cover Jaw cap conforms to workpiece and grips firmly without slipping while protecting work surface Temporary work-holding systems. Designed to protect both the vise jaws and the workpiece from marring and distortion during any clamping application Caps are constructed from a hardened aluminum alloy with two built-in circular permanent magnets on the ...