Features:
- Frames made from high strength ductile iron castings
- Sliding pin (vise type) handle, single acme thread rolled spindle and oscillating ball and socket tip
- Wilton's heaviest-duty carriage clamp available
Weights & Dimensions
| Length | 19.6 in |
| Width | 7.2 in |
| Height | 1.8 in |
| Throat Depth | 3-5/8 in |
| Min Opening Size | 0" |
| Size | 0 - 12 in |
| Spindle Diameter | 7/8 in |
| Net Weight | 8.55 |
| Dimensions | 1.8X7.2X19.6 in |
| Max Opening Capacity | 0 - 12 " in |
| Max Opening Size | 12" |
Product Details
| Type | Standard |
| Description | C-Clamp |
| Manufacturers Part Number | WL9-22008 |
| Nominal Clamp Pressure | 2,850 |
| Brand | Wilton |
Compliance & Certifications
| Certifications | CSA Certified |