Yost 5" Multi-Jaw Rotating General Purpose Pipe & Bench Vise The heavy duty rotating vise is made from 60,000 PSI Ductile Iron, making it the most durable rotating vise on the market. Features: (3) Sets of hardened steel pipe jaws (serrated, pipe jaws and v-jaws) allowing work on either flat or round stock The head rotates 360 degrees, with locking using a locking pin to lock in place at 30 degree intervals Floating pipe jaws adjust to work pieces to prevent marring and provide more even clamping pressure Large built-in anvil Swivel base securely mounts to work bench (4 - bolts by ...
Wilton's Utility and Utility HD Bench Vises feature a 30,000 PSI gray cast iron body and movable jaw with a 60,000 PSI ductile iron base. They also include a large anvil, built-in pipe jaws and a 360 degree locking swivel base. The dual lock-downs and 4 mounting posts ensure maximum stability while in use.
A durable drill press vise ideal for industrial applications. V-grooves allow clamping of round objects both vertically and horizontally, all backed by Wilton's® lifetime warranty. Features: Center of the base is open for work holding through the vise Durable construction with fine grain cast iron castings Hardened V Grooved Jaws hold round shaped objects both vertically and horizontally Precision ground for square and parallel accuracy to ±.0001 per inch Precision machined on the base, sides and end for accurate and versatile usage Side groove ideal for mounting to machine table
The BV-8I industrial bench vise from Baileigh Industrial® has the size and features to be a favorite in any shop. Features: 8" Industrial Bench Vise 5 tons of Clamping Force One Piece Cast Iron body Made of durable ductile cast iron(60,000PSI tensile strength) Replaceable top jaws Integrated pipe jaws Vise swivels 270° on base 9" max vise opening 8" wide jaws 4" throat depth 1/4" - 3" pipe capacity Net weight 57 lbs
Lifetime warranty - the sign that a product is built to last. This bench vise boasts a 4 jaw width, double lockdowns, and large anvil. What you would expect from the North American leader in industrial bench vises. Features: Made from high strength steel Double lock down swivel base Large anvil work surface