Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Shears, Nibblers & Cutters

Shears, nibblers, and cutters are cutting tools specifically engineered for certain use cases and/or materials such as plastic, metal, and tough fabric. Application-specific design improves job precision and reduces the risk of injury. Cutting tools are useful for industries such as construction, automotive, metal fabrication, aerospace, and more.
16 Results

Power Cutters

Power Cutters
Utilizing use-specific discs & wheels instead of blades, Power Cutters are designed to cut concrete, masonry, asphalt, stone, metal pipe, thick cables, rebar, and other hard or dense materials. Designed for high-quality throughput, they feature a handheld design for precise control and maneuverability around the jobsite, while a wide variety of models are available to suit a range of applications.
CompareImageBrandDescriptionCutting CapacityTypeVoltageModel #Price
Milwaukee® 2472-21XC M12™ Cordless Cable Cutter Kit
Milwaukee
Cordless Power Cutter
600 MCM Copper, 750 MCM Aluminum, 1-3/16 Communications Cable in
Cable
12 V
Ships Same Day
WBB803562
$639.00
DeWalt® 20V MAX XR® 1-1/4" Copper Tubing Cutter Kit
DeWalt
Copper Tubing Cutter
1-1/4 in
Tube Cutter Kit
20 V
Ships Same Day
WBB3224560
$379.95
DeWalt® 20V MAX XR® 1-1/4" Copper Tubing Cutter Tool Only
DeWalt
Copper Tubing Cutter
1-1/4 in
Tube Cutter
20 V
Ships Same Day
WBB3224559
$255.95
DeWalt® 20V MAX Plastic Tubing Cutter
DeWalt
Tubing Cutter
2 in
Cordless
20 V
WBB3198113$275.95

Power Nibblers

Power Nibblers
Featuring a reciprocating punch-and-die mechanism to efficiently cut sheet metal, Power Nibblers provide a motorized alternative to manual snips and saws to make straight, curved, and other intricate cuts with minimal material distortion. They are available in a range of cutting capacities to suit metals of varying thickness, with a handheld design that gives users a sure grip for control and precision.

Power Shears

Power Shears
Providing an alternative to manual hand tools to improve productivity and reduce physical effort, Power Shears function like heavy-duty, motorized scissors to efficiently & accurately cut sheet metal and other thin materials in a variety of fabrication and manufacturing jobs. They are available in corded models for reliable grid power and cordless options to promote flexible movement around the jobsite

Shear, Cutter, & Nibbler Accessories

Shear, Cutter, & Nibbler Accessories
Designed to enhance the functionality and performance of various cutting tools, Shear, Cutter, and Nibbler Accessories allow workers to accurately and quickly cut and trim sheets of metal plastic, and other tough materials in construction and manufacturing environments. Accessories designed for specific tools come in a variety of sizes and gauges to accommodate a range of tasks.
Cable Stripper

Cable Stripper