Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




RIDGID

Model # :WBB1347638

MPN #: 23468

Ridgid 23468 1/2" & 3/4" PEX Combo Tool

Product Description
Ridgid 23468 1/2" & 3/4" PEX Combo Tool

Close Quarters ASTM F1807 PEX Crimp Tools Close Quarters Manual PEX Crimp Tools are the newest addition to the RIDGID® Crimp Tool line. With handle openings up to 71% smaller than traditional PEX Crimp Tools, contractors can now maneuver into tight spaces with ease. And, you'll always be prepared with a built-in Go/No-Go Gauge - a RIDGID exclusive. Features Traditional ASTM F1809 PEX Crimp Tools
  • For use with ASTM F1807 black copper crimp rings and insert fittings for PEX tubing.
  • Reduced Weight- Over 20% Lighter than traditional PEX crimp tools.
  • Up To 33% Less Force Required to produce a crimp, compared to traditional PEX crimp tools.
  • Compact Tool Length for access to tight spaces.
  • Six tools available in sizes: 1/2", 3/4", 1" and a Combo 1/2" & 3/4" Tool.
  • Easily adjustable lock screw for tool calibration.
  • All tools come standard with a Go/No-Go gauge.

PRICE
$279.95

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

Manufacturers Part Number23468
IncludesASTM F1807 Black Copper Crimp Rings & Insert Fittings
Description1/2" & 3/4" PEX Combo Tool
BrandRIDGID

Warranty

WarrantyLifetime