Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




C.S. Unitec

Model # :WBB2079573

MPN #: EX608-275B

C.S. Unitec EX608-275B Tinners Snip Plate Shears, Copper Beryllium, 11"

Product Description
C.S. Unitec EX608-275B Tinners Snip Plate Shears, Copper Beryllium, 11"



Features:
  • Cutting shears
  • Non-Sparking, non-magnetic, corrosion resistant
  • Made from copper beryllium


PRICE
$389.95

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length11"
Length of Cut1-11/16 in

Product Details

TypeTinners
Cutting DirectionStraight
DescriptionSnips
Manufacturers Part NumberEX608-275B
BrandC.S. Unitec