Brazing & Soldering Filler Metals

Brass Brazing Alloys
| Compare | Image | Size | Length | Weight | Tensile Strength | Process | Brand | Model # | Price | |
|---|---|---|---|---|---|---|---|---|---|---|
![]() | 1/8 | 36 in | 5 lbs | 63000 | Gas Brazing Rod | Forney | WBB3160025 | $98.95 |

Steel Brazing Alloys

Aluminum Brazing Alloys
Related Products
E7018 AC mild steel "Low Hydrogen" welding rods easily produce quality results on smaller amperage AC/DC welders. It is suitable for all positions on hardenable steels where no pre-heat is used and on cold rolled steels normally exhibiting excessive porosity when welded with conventional rod. The low hydrogen content reduces cracking and peeling of the weld material. Features excellent restart capability. Designed for welding low, medium and high carbon steels as well as some higher strength low alloy steel. For frames, trailer hitches and chassis.
Mid-Flex Glow Rods provide medium, balanced flexibility for a wide range of wire install applications Glows bright yellow for immediate identification of flexibility and improved visibility in low-light environments Protective Splinter Guard™ coating helps keep hands free of fiberglass splinters Durable stainless steel connectors reinforce connection between all Klein fish rods Includes magnet and chain attachments for grabbing, retrieving and extending reach Includes bullet nose and hook attachments to affix and grab wires (3) 3/16-Inch diameter x 5-Foot glow rods; assembles to full ...
E6011 mild steel is an all-position rod with strong arc force for deep penetration. Fast metal solidification facilities welding in vertical and overhead positions. Light slag allows for easy clean-up. Excellent for rusty steel because of the strong arc force. Ideal for galvanized tanks, truck frames, pressure pipe, railroad cars, shipbuilding and steel casting. Features: Recommended Polarity: AC, DCEP, DCEN (Either Polarity) Diameter (Inches): 1/8" (3.175 millimeters) Weight Lbs. (Kg): 40 (18.14) Tensile Strength (PSI): 60,000 Amperage: 55-125
W-1 Tool Steel is a general purpose water-hardening tool steel with a 1.00% Carbon Content. It offers an excellent combination of physical properties with an outer case that is abrasion resistant in the 60 Rockwell "C" range with a soft, ductile inner core. W-1 is the easiest of all steels to machine with a machinability rating of 100 as a basis for comparison with other tool steels.
E6011 mild steel "Deep Penetration" is an all-position rod with strong arc force for deep penetration. Fast metal solidification facilities welding in vertical and overhead positions. Light slag allows for easy clean-up. Excellent for rusty steel because of the strong arc force. Useful for galvanized tanks, steel casting and pressure pipe.