Brazing & Soldering Filler Metals
Brand
Material
Width
Size
Length
Type
Height
Price
Related Products
E6011 mild steel is an all-position rod with strong arc force for deep penetration. Fast metal solidification facilities welding in vertical and overhead positions. Light slag allows for easy clean-up. Excellent for rusty steel because of the strong arc force. Ideal for galvanized tanks, truck frames, pressure pipe, railroad cars, shipbuilding and steel casting. Features: Recommended Polarity: AC, DCEP, DCEN (Either Polarity) Diameter (Inches): 1/8" (3.175 millimeters) Weight Lbs. (Kg): 40 (18.14) Tensile Strength (PSI): 60,000 Amperage: 55-125
E7018 AC mild steel "Low Hydrogen" welding rods easily produce quality results on smaller amperage AC/DC welders. It is suitable for all positions on hardenable steels where no pre-heat is used and on cold rolled steels normally exhibiting excessive porosity when welded with conventional rod. The low hydrogen content reduces cracking and peeling of the weld material. Features excellent restart capability. Designed for welding low, medium and high carbon steels as well as some higher strength low alloy steel. For frames, trailer hitches and chassis.
Mid-Flex Glow Rods provide medium, balanced flexibility for a wide range of wire install applications Glows bright yellow for immediate identification of flexibility and improved visibility in low-light environments Protective Splinter Guard™ coating helps keep hands free of fiberglass splinters Durable stainless steel connectors reinforce connection between all Klein fish rods Includes magnet and chain attachments for grabbing, retrieving and extending reach Includes bullet nose and hook attachments to affix and grab wires (3) 3/16-Inch diameter x 5-Foot glow rods; assembles to full ...
E6013 mild steel "General Purpose" is an all-position, general purpose rod with medium to shallow penetration. Medium to heavy slag is easily removed. Excellent for poorly fitted joints. Smaller sizes of rod are well suited to low heat on thin metals. Use on all types of mild steel where ease of operation and good appearance is required. Great for light gauge metal, sheet metal, duct work, etc.
High quality low fuming bronze brazing rod with flux. Formulated for high tensile strength and ductility. Smooth flowing. Excellent for most brazing applications. Flux coated for best cleaning action. Features: Tensile strength: 65,000 PSI Melting Point: 1,598°F (870°C) Diameter: 3/32 inch Length: 36 inch Weight: 4 Lbs (1.8 Kg) Warranty: 30 Days