E6011 mild steel "Deep Penetration" is an all-position rod with strong arc force for deep penetration. Fast metal solidification facilities welding in vertical and overhead positions. Light slag allows for easy clean-up. Excellent for rusty steel because of the strong arc force. Useful for galvanized tanks, steel casting and pressure pipe.
Forney® E6011 Mild Steel Welding Rod - 3/32" - 5 LBS. Package
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$18.49
2
2
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 3/32" |
| Tensile Strength | 88000 psi |
Product Details
| Type | E6011 |
| Package Quantity | 5 Lbs. |
| Manufacturers Part Number | 31105 |
| Amperage | 25-75 A |
| Polarity | AC/DCEN/DCEP |
| Brand | Forney |