Vehicle Locking Devices

Ball & Ring Hitch Lock
| Compare | Image | Brand | Type | Weight | Material | Color | Package Quantity | Model # | Price | |
|---|---|---|---|---|---|---|---|---|---|---|
![]() | Equipment Lock | Keyed Different | 8 lbs | Steel | Red | 1 | WBB880251 | $159.95 | ||
![]() | Equipment Lock | Keyed Alike | 8 lbs | Steel | Red | 1 | WBB880250 | as low as $139.95 Save $10.00 (7%) |

Heavy Duty Wheel Lock

Wheel To Pedal Lock

Heavy Duty Truck Wheel Lock Set
Related Products
This is the lowest profile floor lock available on the market today. The floor lock features adjustable-height pad for precision and wear ability. To use, simply bolt to the bottom of the cart. The unit is foot operated. The zinc plated finish with heavy duty cast construction creates the utmost durability through daily use. Features: Heavy-Duty Cast Steel construction for durability Zinc plated finish for sustainability Locking device for quick service Lightweight for portability
The E-Series Skidsteer Lock Combination version, locks the drive controls of all skid loaders and comes with a built-in four digit changeable padlock. Some models of Gehl®, Mustang®, ASV®/Terex® and all of Belle® skid loaders may not have holes in the protective cage below the drive controls. Additionally, Caterpillar® skid loaders with enclosed cabs (ONLY) may have stationary glass or a square steel plate for directions at drive control level. John Deere® skid loaders with enclosed cabs (ONLY) may have a door that tilts inward. These circumstances may prohibit the Skidsteer Lock or ...
Skidsteer Lock: Lock the drive controls of skid loaders. Some models of Gehl®, Mustang®, ASV®/Terex® and all of Belle® skid loaders may not have holes in the protective cage below the drive controls. Additionally, Caterpillar® skid loaders with enclosed cabs (ONLY) may have stationary glass or a square steel plate for directions at drive control level. John Deere® skid loaders with enclosed cabs (ONLY) may have a door that tilts inward. These circumstances may prohibit the Skidsteer Lock from being installed in the normal fashion. JCB Robot®, Takeuchi® and Thomas® skid loaders cannot use ...
Global Industrial™ King Pin Lock Keyed Different Trailer King Pin Lock King pin locks prevent hijacking and provide security for spotted trailers and RV's. Fifth wheel locks feature strong steel housing that fit over the standard sized King Pin. This trailer theft deterrent device is shaped to prevent jamming the fifth wheel in case of inadvertent hook up. Cylinder lock prevents removal without key and cup shape keeps your hands clean.
Trailer King Pin Lock Trailer king pin lock prevents hijacking and provides security for spotted trailers and RV's. The fifth wheel locks feature strong steel housing that fits over standard sized King Pin. This trailer theft deterrent device is shaped to prevent jamming the fifth wheel in case of inadvertent hook up. The cylinder lock prevents removal without key and the cup shaped iron casting keeps your hands clean. Yellow safety flag is included with king pin lock. Note: Keyed Alike for convenience.