Distress Signals

Datrex Liferaft Remotes & Release Units
| Compare | Image | Material | Mounting Location | Shelf/Service Life | Package Quantity | Color | Model # | Price | |
|---|---|---|---|---|---|---|---|---|---|
![]() | Plastic | EPIRB | 2 Years | 1/Case | Black | T9FB1963770 | $239.95 | ||
![]() | Plastic | 2 Years | 1/Case | Black | T9FB1963769 | $229.95 |

Datrex Locating Devices
Related Products
✓ 2 yd 3 volume, 6000 lbs weight capacity ✓ Automatically returns upright and ready for reloading ✓ Extended sides prevent side-wise scattering of material Utilizing an integrated release mechanism, the 2 yd 3 Global Industrial™ Self-Dumping Forklift Hopper automatically dumps when the bumper release makes contact with the side of a dumpster, then automatically returns to an upright, locked position ready for reloading. The hopper has a dump angle of approximately 67°, to ensure it empties completely. Sturdy 8-gauge steel and continuous welding helps ...
Ocean Signal EPIRB HRU: Replacement Hydrostatic Release mechanism for Ocean Signal Cat I EPIRBs. Must be replaced every two years from date of installation. Only this model will fit Ocean Signal Type I housings.
Watts 10" Residential Blue/Black Plastic Filter Housing 1/2" Port Pressure Release Heavy duty construction, made using high quality FDA grade polypropylene Superior chemical resistance from many aggressive chemicals Buttress thread design for superior sealing and security Thick side walls with heavy-duty ribs to provide greater strength Temperature rated to 125 degrees F
Nexstep Commercial - 96516 Durable yet lightweight fiberglass handle, 1 x 60. Heavy-duty black plastic frame. Easy trigger release allows mophead to be quickly discarded. Can be used for all mopheads up to 28 oz. No. 96516: Handle Length: 60, Type: Quick Release, Overall Length: 60, Handle Material: Fiberglass, Head Length: Up to 28 oz, Color: Yellow