Ocean Signal Hydrostatic Release Unit EPIRB , Black 1/Box - OS00608H
Write a Review
|
Questions & Answers (0)
Product Description
Ocean Signal EPIRB HRU: Replacement Hydrostatic Release mechanism for Ocean Signal Cat I EPIRBs. Must be replaced every two years from date of installation. Only this model will fit Ocean Signal Type I housings.
PRICE
$229.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 18 in |
| Width | 4 in |
| Height | 6 in |
| Weight | 4 lbs |
Product Details
| Type | EPIRB |
| Color | Black |
| Shelf/Service Life | 2 Years |
| Mounting Location | EPIRB |
| Material | Plastic |
| Description | Breakthrough Hydrostatic Release Unit |
| Package Quantity | 1/Case |
| Manufacturers Part Number | OS00608H |
| Shape | Circle |
| Brand | Ocean Signal |