NEXSTEP COMMERCIAL 96516 Quick Release Mopstick - Pkg Qty 6
Write a Review
|
Questions & Answers (0)
Product Description
Nexstep Commercial - 96516
Durable yet lightweight fiberglass handle, 1 x 60. Heavy-duty black plastic frame. Easy trigger release allows mophead to be quickly discarded. Can be used for all mopheads up to 28 oz. No. 96516: Handle Length: 60, Type: Quick Release, Overall Length: 60, Handle Material: Fiberglass, Head Length: Up to 28 oz, Color: Yellow
Durable yet lightweight fiberglass handle, 1 x 60. Heavy-duty black plastic frame. Easy trigger release allows mophead to be quickly discarded. Can be used for all mopheads up to 28 oz. No. 96516: Handle Length: 60, Type: Quick Release, Overall Length: 60, Handle Material: Fiberglass, Head Length: Up to 28 oz, Color: Yellow
PRICE
$147.00 Sold in packages of 6 / $24.50 ea
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 60 in |
| Diameter | 1 in |
| Handle Length | 60 |
Product Details
| Type | Quick Change |
| Handle Material | Fiberglass |
| Package Quantity | 6 |
| Color | Yellow |
| Manufacturers Part Number | 96516 |
| Brand | O-Cedar Commercial |