Food Warmers & Display Cases
Type
Brand
Voltage
Finish
Length
Width
Material
Height
Capacity
Color
Price
Related Products
Keeping concession foods warm is important, as customers can walk up to the stand at any time and they must be served quickly to keep other patrons from waiting. The Full-Size Countertop Food Warmer from Benchmark USA is perfect for concession operations, as the warmer can accommodate any size steam pan into its configuration, giving operators plenty of customization opportunities while keeping their fare hot and fresh for their clientele. Extra-long legs promote easy cleaning beneather unit. Accepts all standard steam table pan sizes, adaptors and lids.
Adcraft's full size food warmer is constructed with a stainless steel housing for excellent durability. The interior well is constructed of 20 gauge, 18/8 stainless steel with a 12" x 20" opening that is 6-1/2" deep to accommodate all standard size food pans up to 4" deep. The dual element design provides efficient, even heat distribution. This item maintains food temperature at HAACP standards of 140-145°F degrees. Easy to clean and has a manual temperature control knob. The overall dimensions are 9-1/4"H x 14-1/2"W x 22-1/2"D. 120V, 1200W, 10A. 5' power cord with a NEMA 5-15 plug. ...
Paragon 2029E Pro-Deluxe Can Dual Warmer Unit Pump/Ladle- Model E NEW!!!! The Pro-Deluxe warmer is designed to warm products with a combination pump/vegetable jar unit. Features a stainless steel body, lighted master ON/OFF toggle switch and uses two 500 watt band element with an adjustable thermostat to keep your toppings at perfect temperature all day long. Ideal for use in convenience stores, concession stands, vending carts, break rooms, restaurants, snack bars, ice cream shops, cafeterias and more! Heats up to 200 degrees Fahrenheit and is great for nacho cheese, caramel, fudge, ...
Nemco® Countertop, Full Size Cooker / Warmer Add side dishes and entrees to existing buffet lines or create new temporary buffet lines quickly and easily with Nemco full-size countertop warmers. Enjoy greater menu flexibility and the ability to respond quickly to changing menu requirements. The reliable, adjustable thermostat ensures that food is always within food safety temperature guidelines. Unique heating element design provides even heat distribution to prevent hot spots. Heavy-duty stainless steel well. Features Heavy duty stainless steel construction Adjustable thermostat - ...
Vollrath, Cayenne Model 1001 Food Warmer, 71001, 700 Watt, 5.8 Amp Features: This model features the Direct Contact Heating System, the ultimate in performance and efficiency. Thermoset Fiber Capillary tube thermostat control supplies power only when needed for maximum power efficiency Low-water indicator light eliminates guesswork Dome heating element uses up to 25% less energy and concentrates energy into the well Element's non-stick surface prevents scale build-up for easy cleaning and longer operating life Element is cast-in for longer service life and greater energy transfer Must be ...