x

Take 15% off your entire order!

Offer applied at checkout

Strap Guards

Strap Guards

Strap Guards Protects Shipments From Damage Caused by Tight Strapping.

Strap Guards have ribbed channels to stop straps from moving and damaging packages. Plastic and steel construction provides lasting durability and strength. Available types include Corner Protectors, Edge Protectors, and Strap Guards. Strap guards can be used with steel or poly strapping. Strap widths are 3/4", 1-1/4", and 2". Lengths range from 1" - 12". Strap colors are black, blue, red, silver, white, and yellow. Package quantities range from 200-1000. Strap guards are reusable.