BestPack™ Case Sealers

BestPack™ Case Sealers

BestPack™ Case Sealers can handle Light to Heavy Duty Uniform Carton Sealing.

  • Heavy Duty 2 mm CNC cut and welded frame including upper welded legs
  • Self-centering guide rail mechanism
  • Height adjustment can be done from either side of the carton sealer


Case Sealers are used by packaging and fulfillment houses to safely and securely seal cartons for shipping or storage. Semi-automatic case sealers are adjustable for varying sizes. Bottom Belt Drive and Side Belt Drive styles are available. Speeds are 15, 20, and 40 cases per minute. Tape widths are 2" and 3". Exclusive Pop-Out High Speed Tape Heads has a patented tab adjustment and noise reduction arm to smooth and quiet operation. Exclusive 4 roller upper side compression and adjustable bed height provides optimal performance. Electrical On/Off box can be mounted on either side of the carton sealer. Other dimensions vary per model.


Customers Who Viewed This Also Viewed

TYPE
  • TYPE
SPEED
  • SPEED
BOX L" MIN
  • BOX L" MIN
BOX L" MAX
  • BOX L" MAX
BOX W" MIN
  • BOX W" MIN
BOX W" MAX
  • BOX W" MAX
BOX H" MIN
  • BOX H" MIN
BOX H" MAX
  • BOX H" MAX
TAPE W"
  • TAPE W"
COMPARE BOX L" BOX W" BOX H"
TYPE SPEED MIN MAX MIN MAX MIN MAX TAPE W" IMAGE MODEL QTY PRICE


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

100.24.46.10, 70.132.60.72:27