Take 15% off your entire order!

Offer applied at checkout

Global Industrial™ Steel Machine Guards

Global Industrial™ Steel Machine Guards

Global Industrial™ Steel Machine Guards Protect Machines, Racks, loading Docks, Security Areas and more.

Global Industrial™ Steel Machine Guards are made with heavy duty, welded steel to withstand heavy machinery environments. Safety yellow powder coat finish and black visibility stripes provide high visibility and safety for workers. Detachable base plate design allows quick and easy guard removal. Removable plates have a pull-out side that allows the rack or bollard to slide out of the mounted position temporarily to provide full access to machines, racks, loading docks, and more. Detachable base features a padlockable hasp for security when in place (lock sold separately). Base plates anchor to floor for stability. Available styles are Machinery Guard - Floor Mount and Machinery Guard - Removable.

  • Heights are 36" and 48"
  • Guards measure 36", 48" or 24"L x 36" or 48"H x 4-1/2" D
  • Padlockable Base Option
  • Detachable base plate allows for quick and easy guard removal
  • Removable plates have a pull-out side so rack or bollard can slide out of mount for access to machines, racks, loading docks, security areas and more
  • Mount kits sold separately