take 10% off our everday low prices!

Offer applied at final checkout

Electrical Vehicle Charging Station Bollards

Electrical Vehicle Charging Station Bollards

Ideal Shield® Electrical Vehicle Charging Station, Surface Mount

Robust design made of galvanized steel to provide strength and resistance to harsh weather. It has a NEMA 4X enclosure that allows for outdoor installation and ensures safe charging in rain, sleet, snow, hail and heat. The station is a pull-up and plug-in EV charging system that incorporates strength, durability, and electric car charging all in one unit.

Features
  • Bollard cover 40 galvanized steel x 48" sleeved in 1/4 LDPE plastic
  • Base plate 5/8"H x10"W x 10'D
  • Fits 6-5/8" Steel Pipe
  • Charging unit: 240V hybrid electrical vehicle charger
  • Installation by a certified electrician required
  • Amperage: 30A, field adjustable to 12 A and 30 A settings
  • Voltage 95 VAC - 264VAC
  • Frequency: 50/60Hz
  • Cord length: 23 feet
  • Height 58" overall
  • ETL Certified to UL Standards