System Accessories
Brand
Type
Length
Height
Color
Price
Related Products
Features: Flexible Intensifier® Technology to fit any lighting application Captures up to 8MP @ 30fps real time Captures color in extreme low light conditions and monochrome in absolute darkness IR range: up to 230' (depending on scene reflection) True WDR operation Micro SD card slot (card not included) Conformant with ONVIF Profile G/S/T IP67 Weather Resistance Built-in standard PoE (IEEE 802.3af) Line crossing with counting/Intrusion detection Face/Person/Vehicle detection Junction box included 5 year warranty
With Speco's® NDAA compliant NRX recorder, you will take your footage quality to the next level now supporting up to 16MP cameras at 30 fps. Features: Real time recording up to 16MP resolution (8K) at 30fps H.265 compression – Store up to 2x more than H.264! 4K HDMI out and one VGA monitor output, N8NRX: 1 SATA port for up to 16TB of storage max Facial Recognition and Comparison Object and line crossing detection and alerts Smart Search – Specify a region on the camera view and search on changes in that area Free US-based DDNS and P2P services Remote viewing via web browser, or your ...
Features: Full HD resolution over coax (HD-TVI) Supports up to Full HD 1080p @ 30fps Superior low-light performance True WDR operation Amplify existing light with no distance limitation Built-in heater and anti-fog glass reduces condensation Presets: Indoor, Outdoor, Low Light, Lobby, Elevator Full OSD operation through on-board control and UTC (up the coax) any decor! 3-axis for wall and ceiling mounting Additional 960H analog output IP67 compliant, weather resistant Signal distance up to 1600 feet Vandal / tamper resistant 12VDC & 24VAC dual voltage operation (power supply not ...
Features: 1/3" 1.3MP Sensor 1000 TV lines highest resolution in analog Superior low-light performance True WDR operation Amplify existing light with no distance limitation Built-in heater and anti-fog glass reduces condensation Presets: Indoor, Outdoor, Low Light, Lobby, Elevator 3-axis for lens mount Full OSD operation through on-board control and UTC (up the coax) any décor! Chameleon Cover™: Snaps on and can be painted to match any decor! Vandal / tamper resistant IP67 compliant, weather resistant 12VDC & 24VAC dual voltage operation (power supply not included) 5 year warranty ...
Features: Full HD resolution over coax (HD-TVI) Supports up to Full HD 1080p @ 30fps True WDR operation Superior low-light performance Amplify existing light with no distance limitation Presets: Indoor, Outdoor, Low Light, Lobby, Elevator 3-axis for lens mount Built-in heater and anti-fog glass reduces condensation Full OSD operation through on-board control and UTC (up the coax) any décor! Chameleon Cover™: Snaps on and can be painted to match any decor! Additional 960H analog output Signal distance up to 1600 feet Vandal / tamper resistant IP67 compliant, weather resistant ...