Take 15% off your entire order!

Offer applied at checkout

Black Diamond ISO Tank Containment Berms

Black Diamond ISO Tank Containment Berms

Black Diamond ISO Tank Containment Berms are used for Large-Scale Spill Containment.

Black Diamond ISO Tank Containment Berms are made of industrial fabric to provide long lasting durability. Berms have excellent rip, tear, and puncture resistance for the most demanding application or terrain. Ground Pad and TrackMat provide additional protection. Snap-up design is easy to assemble for immediate response. Compact storage and transport and air-lance tested containment welds provide maximum performance. Lap joint welds for maximum strength. CAD designed and cut components. Fuel/chemical resistant containment area options include ground pad, trackmat, storage & transport bag, bazooka trickle filter, and installation kit. Types include Compact and ISO Tank Berm. Gallon capacities range from 1496-7180. Lengths are 10', 15', and 20'. Widths range from 10'-24'.