x

Take 15% off your entire order!

Offer applied at checkout

Penco® Vanguard™ Half Height & Single High Box Lockers

Penco® Vanguard™ Half Height & Single High Box Lockers

Half Height Lockers Are Used For Children's Schools, Learning Centers And Confined Areas Where Full Height Lockers Won't Fit.

These steel single wide lockers are great for storing books, supplies and equipment using only one compartment for storage; 48-1/2 H Lockers feature a fixed height shelf for 2 compartments. Steel lockers are made from prime grade cold rolled steel. Welded door frame features mortise and tenon construction for strength. 16 gauge steel doors are louvered for ventilation and use 5-knuckle hinges for increased strength. Includes number plates; Note: specify number at time of order. Half Height Lockers feature a die-cast latching handle for quick and easy operation using spring-loaded latch clips. Latch channels feature unique nylon glides and latch hooks include rubber bumpers to reduce noise and offer quiet operation. Locker features 2 single prong coat hooks; 18 D Lockers also include a coat rod for hanging wardrobe. Legs add 6 to height. One High Box Lockers feature padlockable friction hasp and latch for security (lock sold separately). Box lockers are 13-5/8 H overall. Powder coat finish. Easy to assemble.