Global Industrial Boltless Steel Shelving With Laminated Shelves, USA Made
Up to 1500 Lb. CapacityGlobal Industrial Boltless Steel Shelving With Laminated Shelves Provide Rugged, USA Made, Steel Shelving to Support a Variety of Storage Equipment.
These shelving options feature 1/2" thick white melamine and particleboard shelf decking for a strong, smooth and easy-maintenance surface. Provides easy access to stored items from all sides. Super-strong roll formed steel framing with positive interlocking beam and post connection. 2-1/4" x 1-1/2" x 14 gauge uprights. Beams adjust vertically on 1-1/2" increments. Available Heights are 60", 84", and 96" depending on the model. Choose the size that match your needs. Fast, easy assembly in less than half the time of conventional shelving. No tools, nuts, bolts, clips or cutting required. Durable gray baked enamel finish.
CHOOSE FROM:
HEAVY-DUTY (Single Rivet Beams) When additional storage space is needed.
EXTRA HEAVY DUTY (Double Rivet Beams) When additional weight capacity is needed.
close ➡