x

Take 15% off your entire order!

Offer applied at checkout

Global Industrial™ USA Made Wire Deck Boltless Steel Shelving

Global Industrial™ USA Made Wire Deck Boltless Steel Shelving

Global Industrial™ Boltless Steel Shelving With Wire Deck Provides Easy Access to Stored Items from all Sides.

This steel shelving unit features super-strong roll formed steel framing with positive interlocking beam and post connection. 2-1/4" x 1-1/2" x 14 gauge uprights. All units include double rivet top and bottom beams for added rigidity. 4 gauge welded wire mesh steel decking with gray epoxy finish Heavy Duty Models have single rivet cross and front to back beams on intermediate levels. Extra Heavy Duty Models have double rivet beams on all levels. Beams adjust vertically on 1-1/2" increments. Choose the size and load capacities that match your needs. Easily reconfigure unit as your requirements change. Available Heights are 60", 72", 84", and 96" depending on the model. Fast, easy assembly in less than half the time of conventional shelving. No tools, nuts, bolts, clips or cutting required. Durable gray baked enamel finish.

CHOOSE FROM:

HEAVY-DUTY (Single Rivet Beams) When additional storage space is needed.
EXTRA HEAVY DUTY (Double Rivet Beams) When additional weight capacity is needed.
Boltless Shelving Instructions