Take 15% off your entire order!

Offer applied at checkout

Nexelite® Vented Plastic Shelving - Nexelon™

Nexelite® Vented Plastic Shelving - Nexelon™

Nexelite® Vented Plastic Shelving – Nexelon™ Accommodate Storage and Shelving For Items In Need of Ventilation.

Nexelite® vented plastic shelving – Nexelon™ are supported on all sides by a steel frame and feature a 325 - 400 lb. shelf capacity depending on the model. Most steel framing and posts feature an exclusive Nexelon™ finish that allows shelving unit to withstand wet, hot or cold extremes, impacts and chemicals. Includes a lifetime guarantee against corrosion. Nexelon™ finish consists of NEXGard®, an anti microbial treatment to fight the growth of bacteria and molds. Removable, easy-to-clean plastic storage shelving mats resist chipping and corrosion and include vents to increase air circulation and light penetration. Easily adjust at 1" increments on numbered posts for precise shelf alignment. Plastic Shelving includes 4 posts and 4 shelves. Easy tool-free assembly. Most models accept added casters to convert to a mobile storage unit. Choose from set of 4 casters, 4 casters with 2 locking casters or 4 fully pneumatic casters. Dimensions and additional specifications vary per model.