x

Take 15% off your entire order!

Offer applied at checkout

34

34"H Nexel® Chrome Wine Display

34"H Nexel® Chrome Wine Displays Are Suitable For Wine Storage In Cafes, Restaurants, and more.

These wine displays provide durability and flexibility for retail merchandising efforts in dry settings. Bright, chrome over nickel electro plating creates a brilliant high gloss finish. Open design allows for light and air circulation to minimize dust accumulation. Shelf clips snap on post, allowing shelf collar to slide over for a secure fit. Versatile designed shelves adjust and align at 1" increments. Solid, hardware deck has radial cut designed corners. Deck base is coated in a "Varnique" finish that is both easy to clean and designed to protect the surface from water spot and stains. Most models include a limited one year warranty against rust and corrosion. Available Top Types are Cutting Board Top and Wood Top. Shelf Capacities are 800 lbs. evenly distributed. Display Units include 2 flat shelves, 2 wine shelves, 4 posts, shelf clips and 4 adjustable leveling feet (with non-marring floor glides) which allow compensation for uneven floors, and hardwood deck overlay. Dimensions vary per model.