take 10% off our everday low prices!

Offer applied at final checkout

Nexel - Solid Plastic Shelving - Poly-Z-Brite

Nexel - Solid Plastic Shelving - Poly-Z-Brite

Nexel - Solid Plastic Shelving - Poly-Z-Brite Provide Storage For Cold Temperature Settings.

Nexel - Solid Plastic shelving - poly-z-brite supply stowing for freezer and other cold environments items. Poly-Z-Brite™ finish is added to the Posts on this solid plastic shelving. Sturdy steel frame supports up to 300 lbs. per shelf and the steel frames Poly-Z-Brite™ finish includes a 15 Year Limited Warranty against rust and corrosion. It also handles extreme moisture and temperature fluctuation. The ultra-durable Poly-Z-Brite powder-epoxy over zinc-chromate electroplating finish on this plastic shelving unit resembles chrome. This Plastic Shelving is easy to clean and includes a raised edge to prevent spills. Each shelf adjusts at 1 increments on numbered posts for accurate alignment. Includes 4 upright posts and 4 shelves. Easy tool-free assembly. Add casters to convert to a mobile storage unit. Choose casters, 4 casters with 2 locking casters or 4 fully pneumatic casters. Dimensions vary per model.